Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, NCA1, Tie Rod

  • Mfr # NCA1B200-0200

  • Zoro # G014548212


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCA1B200-0200
Zoro #
G014548212
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Overall Height
2 1/2 in
Bore Diameter
2 in
Overall Width
2 1/2 in
Stroke Length
2 in
Inlet Size
3/8 in
Rod Diameter
5/8 in

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
Standards
RoHS Compliant
Piston Material
Aluminum
Air Inlet Center to Center Distance
4 13/32 in
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Weight
2.35 lb
Piston Material Finish
Anodized
Series
NCA1
Rod Rotation
Rotating Rod
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Rod Gender
Male
Inlet Gender
Female
Minimum Operating Pressure
8 psi
Maximum Operating Temperature
140 Degrees F
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
250 psi
Air Inlet Type
NPTF
For Fluid Type
Air

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Air Cushion, Stroke Length 2 in, Inlet Size 3/8 in, Air Inlet Type NPTF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.