Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Pin

  • Mfr # NCJPB10-050D

  • Zoro # G813366901


product price: $34.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
1/2 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJPB10-050D
Zoro #
G813366901
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
#10-32 UNF
Overall Height
13/16 in
Stroke Length
1/2 in
Rod Diameter
3/16 in
Bore Diameter
3/8 in
Inlet Size
#10-32
Overall Width
11/16 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Brass
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Inlet Gender
Female
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8.8 psi
Number of Rods
Single Rod
Minimum Operating Temperature
5 Degrees F
Lead Wire Type
No Lead Wire
Series
NCJP
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
1 47/64 in
Rod Rotation
Rotating Rod
Air Inlet Type
UNF
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Brass, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/8 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 11/16 in, Overall Height 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.