Zoro Homepage

Cylinder, Pin

  • Mfr # NCJPD10-075D

  • Zoro # G714547942


product price: $37.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
1/2 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJPD10-075D
Zoro #
G714547942
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
#10-32 UNF
Inlet Size
#10-32
Rod Diameter
3/16 in
Stroke Length
3/4 in
Overall Height
13/16 in
Overall Width
11/16 in
Bore Diameter
3/8 in

Description

Compact Cylinder, Body Material Brass, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 3/8 in, Cushion Type None, Stroke Length 3/4 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 11/16 in, Overall Height 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.