Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Pin

  • Mfr # NCJPD15-125D

  • Zoro # G313344249


product price: $42.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
1/2 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJPD15-125D
Zoro #
G313344249
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
#10-32 UNF
Overall Height
1 in
Bore Diameter
5/8 in
Rod Diameter
1/4 in
Overall Width
3/4 in
Inlet Size
#10-32
Stroke Length
1/4 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Brass
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
5 Degrees F
Air Inlet Type
UNF
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Series
NCJP
System of Measurement
Inch
Inlet Gender
Female
Rod Gender
Male
Air Inlet Center to Center Distance
1 47/64 in
Maximum Operating Pressure
100 psi
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Brass, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 5/8 in, Cushion Type None, Stroke Length 1/4 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 3/4 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.