Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB20-30RZ

  • Zoro # G214533797


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB20-30RZ
Zoro #
G214533797
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8 x 1.25
Stroke Length
30 mm
Overall Width
36 mm
Rod Diameter
12 mm
Inlet Size
M5 x 0.8
Bore Diameter
20 mm

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Body Material Finish
Anodized
Inlet Gender
Female
Air Inlet Center to Center Distance
55 mm
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
14.5 MPa
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Series
MK-Z
Mounting Orientation
Vertical
Rod Gender
Female
Rod Rotation
Rotating Rod
System of Measurement
Metric
Air Inlet Type
Metric
Lead Wire Type
No Lead Wire
Includes
(2) Washers
Weight
0.28 kg
End Cap Material Finish
Nickel Plated
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.