Zoro Homepage

Cylinder, Rotary Clamp

  • Mfr # MKB25-30RZ

  • Zoro # G313344461


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Cylinder Repair
Non-Repairable
Rod Diameter
12 mm
Rod Rotation
Rotating Rod
Includes
(2) Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB25-30RZ
Zoro #
G313344461
UPC #
-
Country of Origin
Japan

Dimensions

Rod Diameter
12 mm
Rod Thread Size
M8 x 1.25
Inlet Size
M5 x 0.8
Overall Width
40 mm
Stroke Length
30 mm
Bore Diameter
25 mm

Details

Item
Air Cylinder
Cushion Type
Rubber Cushion
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Includes
(2) Washers
Piston Material
Aluminum
Series
MK-Z
End Cap Material Finish
Nickel Plated
Rod Gender
Female
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
14.5 MPa
System of Measurement
Metric
Air Inlet Type
Metric
Inlet Gender
Female
Cylinder Action
Double Acting
Mounting Orientation
Vertical
Maximum Operating Temperature
158 Degrees F
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
Air Inlet Center to Center Distance
55 mm
Body Material Finish
Anodized
Piston Rod Material
Stainless Steel
For Fluid Type
Air
Standards
RoHS Compliant
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Body Material
Aluminum
Weight
0.36 kg
Piston Rod Material Grade
304

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.