Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB32TN-10RZ

  • Zoro # G714533785


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Rod Thread Size
M10 x 1.5
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB32TN-10RZ
Zoro #
G714533785
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Rod Diameter
16 mm
Inlet Size
1/8 in
Stroke Length
10 mm
Overall Width
49.5 mm
Bore Diameter
32 mm

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Actuation Type
Air Extend, Air Retract
Includes
(4) Washers
System of Measurement
Metric
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
39.5 mm
For Fluid Type
Air
Weight
0.45 kg
Piston Rod Material Finish
Nickel Plated
Maximum Operating Pressure
145 MPa
Rod Gender
Female
End Cap Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 MPa
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
Series
MK-Z
Mounting Orientation
Vertical
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Inlet Gender
Female

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.