Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SDB32-125C

  • Zoro # G814534859


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SDB32-125C
Zoro #
G814534859
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
32 mm
Stroke Length
125 mm
Overall Height
47 mm
Inlet Size
1/8 in
Overall Width
47 mm
Rod Diameter
12 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Air Cushion, Bumpers
Tie Rod Material
Carbon Steel
Standards
ISO 15552, RoHS Compliant
Piston Rod Material
Carbon Steel
For Fluid Type
Air
Air Inlet Type
G
Weight
0.43 kg
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Minimum Operating Temperature
-4 Degrees F
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Series
C96
Air Inlet Center to Center Distance
193 mm
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Rod Gender
Male

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 125 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.