Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SDB40-400C

  • Zoro # G713344696


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SDB40-400C
Zoro #
G713344696
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M12 x 1.25
Stroke Length
400 mm
Overall Width
54 mm
Inlet Size
1/4 in
Bore Diameter
40 mm
Rod Diameter
16 mm
Overall Height
54 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion, Bumpers
Piston Material
Aluminum
Standards
ISO 15552, RoHS Compliant
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Weight
0.64 kg
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Minimum Operating Temperature
-4 Degrees F
Air Inlet Center to Center Distance
477 mm
Air Inlet Type
G
For Fluid Type
Air
Rod Gender
Male
System of Measurement
Metric
Series
C96
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 400 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.