Zoro Homepage

D side end plate top plate

  • Mfr # SY30M-4-1A-NA

  • Zoro # G815439900


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Includes
Mounting Screws
Overall Height
25 mm
Overall Width
60 mm
Body Material
Die Cast Zinc
Overall Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-4-1A-NA
Zoro #
G815439900
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
25 mm
Overall Width
60 mm
Overall Length
15 mm

Details

Item
D side end plate top plate
Includes
Mounting Screws
Body Material
Die Cast Zinc
Operating Temperature - Minimum
-10 Degrees C
Product Type
End Plate
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Maximum
1 MPa
Seal Material
Nitrile Butadiene Rubber
Includes Muffler
Muffler Not Included
Number of Ports
2
Operating Temperature - Maximum
50 Degrees C
Compatible Series
SY3000/5000/7000
Plate Orientation
Horizontal
Operating Pressure - Minimum
0.1 MPa
Plate Position
Left

Description

D side end plate top plate, Includes Mounting Screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.