
DIN Reed 2 Wire Direct, 3m
Mfr # D-R732L
Zoro # G1279636
product price: $24.15
/eaKey Features
Switching Voltage
1500 V AC
Display
LED
Enclosure Type
IP67
Lead Length (Ft.)
3 m
Type
Reed Auto Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-R732L
Zoro #
G1279636
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
3 m
Details
Item
DIN Reed 2 Wire Direct
Switching Voltage
1500 V AC
Display
LED
Enclosure Type
IP67
Type
Reed Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Standards
RoHS Compliant
Number of Wires
2
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Description
DIN Reed 2 Wire Direct, Reed Auto Switch, Switching Voltage 1500 V AC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.