Zoro Homepage

DIN Reed 2 Wire IPC Band, 0.5m

  • Mfr # D-A44

  • Zoro # G1275463


product price: $46.25
/ea

Key Features

Switching Voltage
100 V AC, 200 V AC, 24 V DC
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Lead Length (Ft.)
0.5 m
Display
LED
Enclosure Type
IP63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A44
Zoro #
G1275463
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
DIN Reed 2 Wire IPC Band
Switching Voltage
100 V AC, 200 V AC, 24 V DC
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Display
LED
Enclosure Type
IP63
Type
Reed Auto Switch
Switching Current
5 to 12.5 mA; 5 to 25 mA; 5 to 50 mA
Standards
RoHS Compliant
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Number of Wires
2
Operating Temperature - Minimum
14 Degrees F

Description

DIN Reed 2 Wire IPC Band, Reed Auto Switch, Switching Current 5 to 12.5 mA; 5 to 25 mA; 5 to 50 mA, Switching Voltage 100 V AC, 200 V AC, 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP63, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.