Zoro Homepage

Double Clevis Bracket for 160mm

  • Mfr # CS2-D16

  • Zoro # G5001425


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Series
CS2
Compatible with Series
CS2
Product Type
Mounting Bracket
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2-D16
Zoro #
G5001425
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
160 mm

Details

Mount Type
Clevis
Item
Air Cylinder Mounting Hardware
Series
CS2
Compatible with Series
CS2
Product Type
Mounting Bracket
Standards
RoHS Compliant
System of Measurement
Metric
Compatible with Brand
SMC

Description

Air Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 160 mm, Compatible with Brand SMC, Compatible with Series CS2, Product Type Mounting Bracket, Standards RoHS Compliant, Series CS2, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.