Zoro Homepage

Double Rear Clevis, 100mm Bore

  • Mfr # D5100

  • Zoro # G714533990


product price: $64.19
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Overall Length
115 mm
Series
D51
Product Type
Double Clevis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5100
Zoro #
G714533990
UPC #
-
Country of Origin
China

Dimensions

Overall Length
115 mm
Overall Width
115 mm
Mount Hole Center-to-Center Width
89 mm
For Bore Diameter
100 mm
Mount Hole Center-to-Center Length
89 mm

Details

Mount Type
Clevis
Item
Double Clevis
Includes
Screws
Series
D51
Product Type
Double Clevis
Compatible with Brand
SMC
Compatible with Series
C95, C96
System of Measurement
Metric
Weight
1.19 lb
Body Material
Steel
Standards
RoHS Compliant

Description

Double Clevis, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Steel, Overall Length 115 mm, Mount Hole Center-to-Center Width 89 mm, Overall Width 115 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 89 mm, Product Type Double Clevis, Standards RoHS Compliant, Weight 1.19 lb, Series D51, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.