Dual Piston Cylinder, 10mmBore, 10mmStrke
Mfr # CXSM10-10
Zoro # G4401448
product price: $79.85
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSM10-10
Zoro #
G4401448
UPC #
00713049114064
Country of Origin
Japan
Dimensions
Inlet Size
M5 x 0.8
Overall Width
17 mm
Rod Diameter
6 mm
Extended Length
92 mm
Retracted Length
82 mm
Stroke Length
10 mm
Overall Height
46 mm
Bore Diameter
10 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,10mmBore,10mmStrke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.