Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mmBore, 70mmStroke

  • Mfr # CXSM10-70

  • Zoro # G4401752


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM10-70
Zoro #
G4401752
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
70 mm
Retracted Length
142 mm
Overall Width
17 mm
Overall Height
46 mm
Extended Length
212 mm
Bore Diameter
10 mm
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Weight
0.27 kg
Minimum Operating Pressure
0.1 MPa
Series
CXS
Number of Rods
Double Rod
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
50 mm
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
Actuation Type
Spring Extend, Spring Retract
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Body Material Finish
Hard Anodized
Cylinder Stroke
70 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,10mmBore,70mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.