
Dual Piston Cylinder, 10mmBore, 75mmStroke
Mfr # CXSJM10P-75
Zoro # G4400711
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJM10P-75
Zoro #
G4400711
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
42 mm
Overall Width
15 mm
Inlet Size
M5 x 0.8
Extended Length
206 mm
Rod Diameter
6 mm
Stroke Length
75 mm
Retracted Length
131 mm
Bore Diameter
10 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,10mmBore,75mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.