Zoro Homepage

Dual Piston Cylinder, 15mmBore, 150mmStrke

  • Mfr # CXSM15-150-XB11

  • Zoro # G4400678


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM15-150-XB11
Zoro #
G4400678
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
58 mm
Inlet Size
M5 x 0.8
Stroke Length
150 mm
Overall Width
20 mm
Rod Diameter
8 mm
Bore Diameter
15 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Maximum Operating Pressure
101.53 psi
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
140 Degrees F
Weight
1.49 lb
Number of Rods
Double Rod
Series
CXS
Minimum Operating Pressure
0.1 MPa
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees C
Actuation Type
Spring Extend, Spring Retract
Cylinder Stroke
150 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
M thread

Description

Dual Piston Cylinder,15mmBore,150mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.