Dual Piston Cylinder, 20mmBore, 20mmStroke
Mfr # CXSJL20-20
Zoro # G4401229
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJL20-20
Zoro #
G4401229
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
24 mm
Extended Length
124 mm
Retracted Length
104 mm
Stroke Length
20 mm
Overall Height
62 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,20mmBore,20mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.