Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 20mmBore, 20mmStroke

  • Mfr # CXSL20-20

  • Zoro # G4400048


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL20-20
Zoro #
G4400048
UPC #
00713049113449
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Overall Width
25 mm
Stroke Length
20 mm
Bore Diameter
20 mm
Extended Length
134 mm
Inlet Size
M5 x 0.8
Rod Diameter
10 mm
Retracted Length
114 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
0.46 kg
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
0.05 MPa
Air Inlet Center to Center Distance
28 mm
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Number of Rods
Double Rod
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees C
Series
CXS
Actuation Type
Spring Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Body Material Grade
A6063S-T5
Cylinder Stroke
20 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Ball Bushing

Description

Dual Piston Cylinder,20mmBore,20mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.