Dual Piston Cylinder, 20mmBore, 75mmStroke
Mfr # CXSM20-75A
Zoro # G4400973
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSM20-75A
Zoro #
G4400973
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
20 mm
Extended Length
246 mm
Overall Width
25 mm
Stroke Length
75 mm
Rod Diameter
10 mm
Overall Height
64 mm
Retracted Length
171 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,20mmBore,75mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.