Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 20mmBore, 80mmStrke

  • Mfr # CXSM20-80

  • Zoro # G4401037


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM20-80
Zoro #
G4401037
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Overall Width
25 mm
Extended Length
254 mm
Inlet Size
M5 x 0.8
Stroke Length
80 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Retracted Length
174 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Weight
0.66 kg
Minimum Operating Pressure
0.05 MPa
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
101.53 psi
Number of Rods
Double Rod
Minimum Operating Temperature
-10 Degrees C
Actuation Type
Spring Extend, Spring Retract
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
60 mm
Series
CXS
System of Measurement
Metric
Body Material Grade
A6063S-T5
Cylinder Stroke
80 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,20mmBore,80mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.