Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 100mmStrke

  • Mfr # CXSM25TN-100

  • Zoro # G4401509


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25TN-100
Zoro #
G4401509
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
80 mm
Overall Width
30 mm
Inlet Size
1/8 in
Stroke Length
100 mm
Extended Length
296 mm
Bore Diameter
25 mm
Retracted Length
196 mm
Rod Diameter
12 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Weight
1.1 kg
Number of Rods
Double Rod
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Actuation Type
Spring Extend, Spring Retract
System of Measurement
Metric
Air Inlet Type
1/8 in NPT
Minimum Operating Pressure
0.05 MPa
Air Inlet Center to Center Distance
60 mm
For Fluid Type
Air
Series
CXS
Maximum Operating Pressure
101.53 psi
Maximum Operating Temperature
140 Degrees F
Cylinder Stroke
100 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,100mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.