Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 50mmStrke

  • Mfr # CXSJM25-50

  • Zoro # G4400623


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM25-50
Zoro #
G4400623
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
73 mm
Overall Width
29 mm
Extended Length
187 mm
Rod Diameter
12 mm
Bore Diameter
25 mm
Stroke Length
50 mm
Retracted Length
137 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Weight
0.65 kg
Series
CXSJ
Air Inlet Center to Center Distance
40 mm
Actuation Type
Spring Extend, Spring Retract
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
Number of Rods
Double Rod
Minimum Operating Pressure
0.05 MPa
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Body Material Finish
Hard Anodized
Cylinder Stroke
50 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,25mmBore,50mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.