
Dual Piston Cylinder, 25mmBore, 50mmStrke
Mfr # CXSM25TN-50A
Zoro # G4401621
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSM25TN-50A
Zoro #
G4401621
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
30 mm
Overall Height
80 mm
Extended Length
196 mm
Stroke Length
50 mm
Retracted Length
146 mm
Rod Diameter
12 mm
Bore Diameter
25 mm
Inlet Size
1/8 in
Air Inlet Size
45665
Description
Dual Piston Cylinder,25mmBore,50mmStrke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.