Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 75mmStroke

  • Mfr # CXSM25TN-75

  • Zoro # G4401159


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25TN-75
Zoro #
G4401159
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
80 mm
Overall Width
30 mm
Retracted Length
171 mm
Rod Diameter
12 mm
Extended Length
246 mm
Stroke Length
75 mm
Bore Diameter
25 mm
Inlet Size
1/8 in
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
0.97 kg
Number of Rods
Double Rod
For Fluid Type
Air
Minimum Operating Pressure
0.05 MPa
Air Inlet Center to Center Distance
60 mm
Maximum Operating Pressure
101.53 psi
Air Inlet Type
1/8 in NPT
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees C
Actuation Type
Spring Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Series
CXS
Mounting Orientation
Horizontal, Vertical
Body Material Grade
A6063S-T5
Cylinder Stroke
75 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,75mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.