Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 90mmStroke

  • Mfr # CXSM25-90

  • Zoro # G4401070


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25-90
Zoro #
G4401070
UPC #
00713049114934
Country of Origin
Japan

Dimensions

Overall Height
80 mm
Overall Width
30 mm
Bore Diameter
25 mm
Inlet Size
1/8 in
Stroke Length
90 mm
Retracted Length
186 mm
Rod Diameter
12 mm
Extended Length
276 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Weight
1.06 kg
Minimum Operating Pressure
0.05 MPa
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
-10 Degrees C
Air Inlet Center to Center Distance
60 mm
Actuation Type
Spring Extend, Spring Retract
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Air Inlet Type
RC
Number of Rods
Double Rod
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Series
CXS
For Fluid Type
Air
Body Material Finish
Hard Anodized
Cylinder Stroke
90 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,90mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.