
Dual Piston Cylinder, 6mmStrke 30mmStrke
Mfr # CXSJM6-30
Zoro # G4400361
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJM6-30
Zoro #
G4400361
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
32 mm
Overall Width
13.4 mm
Inlet Size
M3 x 0.5
Retracted Length
72 mm
Stroke Length
30 mm
Bore Diameter
6 mm
Extended Length
102 mm
Rod Diameter
4 mm
Air Inlet Size
M3 x 0.5
Description
Dual Piston Cylinder,6mmStrke 30mmStrke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.