Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual PistonCylinder, 15mmBore, 125mmStroke

  • Mfr # CXSM15-125-XB11

  • Zoro # G4402139


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM15-125-XB11
Zoro #
G4402139
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Overall Height
58 mm
Stroke Length
125 mm
Overall Width
20 mm
Rod Diameter
8 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
For Fluid Type
Air
Series
CXS
Weight
1.39 lb
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Actuation Type
Spring Extend, Spring Retract
Number of Rods
Double Rod
Minimum Operating Pressure
0.1 MPa
System of Measurement
Metric
Body Material Grade
A6063S-T5
Cylinder Stroke
125 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing

Description

Dual PistonCylinder,15mmBore,125mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.