Dual Piston Cylinder, 32mm Bore, 50mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSM32-50

  • Zoro # G4402023


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
32mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXSM32-50
Zoro #
G4402023
UPC #
00713049115139
Country of Origin
Japan

Dimensions

Bore Dia.
32mm
Rod Dia.
16mm
Port Size
Rc 1/8
Stroke Length
50 mm
Overall Width
38 mm
Retracted Length
162 mm
Extended Length
212 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Overall Height
98 mm
Inlet Size
1/8 in
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
50mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Minimum Operating Pressure
0.05 MPa
Piston Material Finish
Chromate Coated
Actuation Type
Spring Extend, Spring Retract
Weight
1.49 kg
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
RC
Number of Rods
Double Rod
Series
CXS
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Air Inlet Center to Center Distance
50 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
50 mm
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,50mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.