Dual Piston Cylinder, 6mm Bore, 50mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSJM6-50
  • Zoro # G4400258
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
6mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
4mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXSJM6-50
Zoro #
G4400258
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
6mm
Rod Dia.
4mm
Port Size
M3 x 0.5
Overall Height
32 mm
Overall Width
13.4 mm
Bore Diameter
6 mm
Inlet Size
M3 x 0.5
Extended Length
142 mm
Stroke Length
50 mm
Rod Diameter
4 mm
Retracted Length
92 mm
Air Inlet Size
M3 x 0.5

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
50mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Weight
0.08 kg
Number of Rods
Double Rod
Air Inlet Center to Center Distance
55 mm
Piston Material Finish
Chromate Coated
Series
CXSJ
Minimum Operating Temperature
-10 Degrees C
Minimum Operating Pressure
0.15 MPa
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Actuation Type
Spring Extend, Spring Retract
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Body Material Finish
Hard Anodized
Cylinder Stroke
50 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
M thread

Description

Dual Piston Cylinder,6mmStroke 50mmStrke

Ratings & reviews