
DualPiston Cylinder, 25mmBore, 100mmStroke
Mfr # CXSM32TN-100
Zoro # G4401999
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSM32TN-100
Zoro #
G4401999
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
98 mm
Overall Width
38 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Retracted Length
212 mm
Inlet Size
1/8 in
Stroke Length
100 mm
Extended Length
312 mm
Air Inlet Size
45665
Description
DualPiston Cylinder,25mmBore,100mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.