End Block Assy
Mfr # SY50M-3-1A-N11-NA
Zoro # G311994453
product price: $44.99
/eaKey Features
Body Material
Aluminum
Overall Width
30 1/2 mm
Overall Height
73 mm
Overall Length
118 mm
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY50M-3-1A-N11-NA
Zoro #
G311994453
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
30 1/2 mm
Overall Height
73 mm
Overall Length
118 mm
Port Connection Size
3/8 in
Details
Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
Operating Temperature - Maximum
50 Degrees C
Compatible Brand
SMC
Number of Ports
2
Operating Temperature - Minimum
-10 Degrees C
Compatible Series
SY3000/5000/7000
Plate Position
Right
Seal Material
Nitrile Butadiene Rubber
Includes Muffler
Muffler Not Included
Product Type
End Plate
Plate Orientation
Horizontal
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Minimum
0.1 MPa
Operating Pressure - Maximum
1 MPa
Description
End Block Assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.