
EtherNet/IP, PNP, 32 Out
Mfr # EX260-SEN1
Zoro # G1280914
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Overall Height
102 3/8 in
Overall Width
28 3/16 in
Overall Length
78 in
Communication Connector Type
M12 Connector
Valve Voltage
24V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX260-SEN1
Zoro #
G1280914
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
102 3/8 in
Overall Width
28 3/16 in
Overall Length
78 in
Details
Item
Interface Unit
Communication Connector Type
M12 Connector
Valve Voltage
24V DC
For Protocol
DeviceNet(TM), EtherCAT(R), EtherNet/IP(TM), IO-Link, PROFIBUS(TM), PROFINET(TM)
Number of Inputs - Maximum
16
Compatible Product Type
Valve
Number of Outputs- Maximum
32
IP Rating
IP67
Product Type
SI Unit
Power Connector Type
M12 Connector
Valve Current
2 A
Compatible Series
JSY, S0700, SV, SY, VQC
Number of Valves - Maximum
32
Description
SI Unit, EtherNet/IP, 32 Output
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.