Zoro Homepage

Push-Fit Adapter Fitting, Push-to-Connect x FBSPT, 12mm Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2F12-03A

  • Zoro # G5001796


product price: $3.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F12-03A
Zoro #
G5001796
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
3/8 in
Hex Head Size
19 mm
Overall Length
32 5/16 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Adapters
Color
White
Body Material
Polybutylene Terephthalate
Fitting Material
Brass
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Minimum Operating Temperature
41 Degrees F
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
FBSPT
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Series
KQ2F
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water

Description

Push-Fit Adapter Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.