Shop All Push On Hose Fittings
Smc
Female Adapter, 4mm, TubexFemale BSPT
Mfr # KQ2F04-01A
Zoro # G5001726
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/8 in
- Basic Material Brass
Product Information
- Brand Smc
- MFR # KQ2F04-01A
- Zoro # G5001726
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 4mm |
Hex Size | 14 mm |
Overall Length | 24 3/32 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Details
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Refrigerated Air Dryer, 23, SCFM (A-4423-2)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- KOYO Ball Brg 53-100Mm (6206ZZC3)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Union Tee, 1/4 in., TubexTube (KQ2T07-00A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- Smc Hose Fittings