Zoro Homepage

Female Adapter, 6mm Tube Size, Brass, Brass

  • Mfr # KQ2F06-03A

  • Zoro # G5049362


product price: $4.29
/ea

Key Features

Quick Connect Air Coupling Pipe Size
3/8"
Quick Connect Air Coupling Material
Brass
Quick Connect Air Coupling Max. Pressure
1MPa
Specific Fitting Shape
Straight Adapter
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F06-03A
Zoro #
G5049362
UPC #
-
Country of Origin
Singapore

Dimensions

Quick Connect Air Coupling Pipe Size
3/8"
Tube Size
6mm
Pipe Size
3/8 in
Hex Size
19 mm
Pipe Size (Fittings)
3/8"
Overall Length
29 29/32 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
3/8"

Details

Item
Push-Fit Adapter Fitting
Quick Connect Air Coupling Material
Brass
Quick Connect Air Coupling Max. Pressure
1MPa
Specific Fitting Shape
Straight Adapter
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Max. Pressure
145 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x Female BSPT
Color
Brass
Temp. Range
23 Degrees to 140 Degrees F
Standards
JIS B0203, RoHS
Basic Material
Brass
Basic Pipe Fitting Shape
Adapter
Body Material
Brass
Connection Type
Push-to-Connect x FBSPT
Fittings Sub-Category
Adapters
Application
Air, Non-Potable Water
System of Measurement
Imperial/Metric
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
FBSPT
Minimum Operating Temperature
41 Degrees F
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Maximum Operating Pressure
145 psi
Fitting Shape
Straight
Fitting Side 2 Connection Type
BSPT
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Series
KQ2F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.