Push-Fit Elbow Fitting, Push-to-Connect x FBSPT, 6mm Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2LF06-03A

  • Zoro # G5049405


product price:  $3.69
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2LF06-03A
Zoro #
G5049405
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
3/8 in
Hex Head Size
19 mm
Overall Length
28 1/2 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
3/8"
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Color
White
Body Material
Polybutylene Terephthalate
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
145 psi
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Material
Brass
Fitting Side B Connection Type
FBSPT
System of Measurement
Imperial/Metric
Series
KQ2LF
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 1/2 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.