Shop SMC
See all product information
Create Account
Push-Fit Elbow, Elbow
- Mfr # KRL10-00
- Zoro # G316245840
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Standards
RoHS
Application
Vacuum
Fitting Shape
Elbow
Color
Black
Fitting Side 1 Connection Type
Push-to-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRL10-00
- Zoro #
- G316245840
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Center-to-End 2 Length
- 26 1/2 mm
- Fitting Side 1 Tube Outer Diameter
- 10 mm
- Center-to-End 1 Length
- 26 1/2 mm
- Overall Length
- 18 1/2 mm
- Fitting Side 2 Tube Outer Diameter
- 10 mm
- Wire Rope Length
- 18 1/2 mm
- Length
- 18 1/2 mm
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 18 1/2 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.