Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 1/8"NPT

  • Mfr # AW20-N01CE-CZ-D

  • Zoro # G009977591


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Overall Width
40 mm
Overall Height
97.2 mm
Drain Type
Automatic
Filter Rating
5 micron
System Location
Air Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N01CE-CZ-D
Zoro #
G009977591
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 mm
Overall Height
97.2 mm
Overall Depth
52 mm
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in
Pressure Gauge Port Size
1/8 in

Details

Drain Type
Automatic
Filter Rating
5 micron
Item
Filter Regulator
System Location
Air Line
Regulator Type
Relieving
Weight
0.18 kg
Filter Element Material
Non-Woven Fabric
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Adjustment Mechanism
Knob
Series
AW-D
Body Material
Die-Cast Aluminum
Pressure Gauge Port Type
NPT
For Substance Type
Air
Air Outlet Type
NPT
Number of Air Outlets
1
For Fluid Type
Air
Air Inlet Type
NPT
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-5 Degrees C
Number of Air Inlets
1
Maximum Operating Pressure
1 MPa
Modular Connection
Modular Connection
Air Flow Direction
Left to Right
Standards
RoHS Compliant
Adjustment Location
Bottom
Pressure Gauge Included
Yes

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.