Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/4"NPT

  • Mfr # AW40-N04D-8Z-D

  • Zoro # G409977580


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Overall Height
242.1 mm
Overall Width
70 mm
Filter Rating
5 micron
Air Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-N04D-8Z-D
Zoro #
G409977580
UPC #
-
Country of Origin
China

Dimensions

Overall Height
242.1 mm
Overall Width
70 mm
Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
81 mm

Details

Drain Type
Automatic
Item
Filter Regulator
Filter Rating
5 micron
Filter Element Material
Non-Woven Fabric
Body Material
Die-Cast Aluminum
For Fluid Type
Air
For Substance Type
Air
Maximum Operating Temperature
60 Degrees C
Number of Air Inlets
1
Maximum Operating Pressure
1 MPa
Adjustment Mechanism
Knob
Air Flow Direction
Left to Right
Adjustment Location
Bottom
Series
AW-D
Standards
RoHS Compliant
Number of Air Outlets
1
Filter Bowl Guard Included
No
Air Inlet Type
NPT
Sight Gauge Included
Yes
Pressure Gauge Included
Yes
System Location
Air Line
Filter Bowl Material
Metal
Regulator Type
Relieving
Drain Included
Yes
Pressure Gauge Port Type
NPT
Modular Connection
Modular Connection
Weight
0.69 kg
Minimum Operating Temperature
-5 Degrees C
Air Outlet Type
NPT

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.