Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/4"NPT

  • Mfr # AW40-N04DE-8Z-D

  • Zoro # G809977463


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Overall Width
70 mm
Drain Type
Automatic
Overall Height
242.1 mm
Adjustment Mechanism
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-N04DE-8Z-D
Zoro #
G809977463
UPC #
-
Country of Origin
China

Dimensions

Overall Width
70 mm
Overall Height
242.1 mm
Pressure Gauge Port Size
1/2 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
81 mm

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Adjustment Mechanism
Knob
Maximum Operating Pressure
1 MPa
For Substance Type
Air
Minimum Operating Temperature
-5 Degrees C
Weight
0.64 kg
Sight Gauge Included
Yes
Adjustment Location
Bottom
Air Flow Direction
Left to Right
Drain Included
Yes
Air Inlet Type
NPT
Maximum Operating Temperature
60 Degrees C
Body Material
Die-Cast Aluminum
System Location
Air Line
Pressure Gauge Port Type
NPT
Pressure Gauge Included
Yes
Standards
RoHS Compliant
Series
AW-D
Regulator Type
Relieving
Filter Bowl Material
Metal
Air Outlet Type
NPT
Number of Air Inlets
1
Modular Connection
Modular Connection
For Fluid Type
Air
Number of Air Outlets
1
Filter Bowl Guard Included
No
Filter Element Material
Non-Woven Fabric

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.