Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03-8Z-D

  • Zoro # G809977647


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Overall Height
115.3 mm
Filter Rating
5 micron
Drain Type
Automatic
Overall Width
53 mm
Body Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03-8Z-D
Zoro #
G809977647
UPC #
-
Country of Origin
China

Dimensions

Overall Height
115.3 mm
Overall Width
53 mm
Pressure Gauge Port Size
3/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
53 mm

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
Body Material
Die-Cast Aluminum
Maximum Operating Temperature
60 Degrees C
Number of Air Inlets
1
Filter Element Material
Non-Woven Fabric
Adjustment Mechanism
Knob
Air Outlet Type
NPT
Number of Air Outlets
1
Weight
0.34 kg
Filter Bowl Material
Polycarbonate
Minimum Operating Temperature
-5 Degrees C
For Substance Type
Air
Modular Connection
Modular Connection
Regulator Type
Relieving
Pressure Gauge Port Type
NPT
Maximum Operating Pressure
0.85 MPa
Drain Included
Yes
Air Flow Direction
Left to Right
Series
AW-D
For Fluid Type
Air
Air Inlet Type
NPT
System Location
Air Line
Adjustment Location
Bottom
Standards
RoHS Compliant
Pressure Gauge Included
Yes
Sight Gauge Included
Yes
Filter Bowl Guard Included
No

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.