Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03CE-Z-D

  • Zoro # G009977720


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Height
243.5 mm
Overall Width
53 mm
Filter Rating
5 micron
Drain Type
Automatic
Series
AW-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW30-N03CE-Z-D
Zoro #
G009977720
UPC #
-
Country of Origin
China

Dimensions

Overall Height
243.5 mm
Overall Width
53 mm
Overall Depth
67.5 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Series
AW-D
System Location
Air Line
Filter Bowl Material
Polycarbonate
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Included
Yes
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-5 Degrees C
Filter Bowl Guard Included
No
Air Outlet Type
NPT
Air Inlet Type
NPT
Air Flow Direction
Left to Right
Filter Element Material
Non-Woven Fabric
Weight
0.34 kg
Modular Connection
Modular Connection
Drain Included
Yes
Number of Air Outlets
1
Adjustment Location
Bottom
Number of Air Inlets
1
Standards
RoHS Compliant
Body Material
Die-Cast Aluminum
Regulator Type
Relieving
For Substance Type
Air
Maximum Operating Pressure
0.85 MPa
Adjustment Mechanism
Knob
For Fluid Type
Air
Sight Gauge Included
Yes

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.