Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02C-2Z-D

  • Zoro # G709977686


product price: $68.49
/ea

Key Features

Drain Type
Automatic
Filter Rating
5 micron
Overall Width
40 mm
Overall Height
97.2 mm
Filter Element Material
Non-Woven Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N02C-2Z-D
Zoro #
G709977686
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 mm
Overall Height
97.2 mm
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Overall Depth
52 mm

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Filter Element Material
Non-Woven Fabric
Number of Air Inlets
1
Weight
0.18 kg
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT
Adjustment Location
Bottom
For Fluid Type
Air
Maximum Operating Pressure
1 MPa
Number of Air Outlets
1
Air Outlet Type
NPT
Standards
RoHS Compliant
Drain Included
Yes
Maximum Operating Temperature
60 Degrees C
Body Material
Die-Cast Aluminum
Filter Bowl Material
Metal
Filter Bowl Guard Included
No
Pressure Gauge Included
Yes
Series
AW-D
Minimum Operating Temperature
-5 Degrees C
Modular Connection
Modular Connection
Regulator Type
Relieving
For Substance Type
Air
System Location
Air Line

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.