Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02C-CZ-D

  • Zoro # G109977453


product price: $69.29
/ea

Key Features

Overall Height
97.2 mm
Filter Rating
5 micron
Overall Width
40 mm
Drain Type
Automatic
Modular Connection
Modular Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N02C-CZ-D
Zoro #
G109977453
UPC #
-
Country of Origin
China

Dimensions

Overall Height
97.2 mm
Overall Width
40 mm
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Overall Depth
52 mm

Details

Filter Rating
5 micron
Drain Type
Automatic
Item
Filter Regulator
Modular Connection
Modular Connection
Drain Included
Yes
Pressure Gauge Included
Yes
Maximum Operating Temperature
60 Degrees C
Standards
RoHS Compliant
Regulator Type
Relieving
Filter Bowl Material
Polycarbonate
For Substance Type
Air
Body Material
Die-Cast Aluminum
Minimum Operating Temperature
-5 Degrees C
Filter Element Material
Non-Woven Fabric
Maximum Operating Pressure
1 MPa
Number of Air Inlets
1
Weight
0.18 kg
System Location
Air Line
Series
AW-D
Adjustment Location
Bottom
Air Flow Direction
Left to Right
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Filter Bowl Guard Included
Yes
For Fluid Type
Air
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT
Number of Air Outlets
1

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.