Zoro Homepage

Finger valve, VHK, 46 mm, 73 13/16 mm

  • Mfr # VHK2A-02S-10F

  • Zoro # G815191815


product price: $11.99
/ea

Key Features

Series
VHK
Overall Height
46 mm
Overall Length
73 13/16 mm
Overall Width
22 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHK2A-02S-10F
Zoro #
G815191815
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
46 mm
Overall Length
73 13/16 mm
Overall Width
22 mm
Exhaust Port Connection Size
10 mm
Valve Port Connection Size
1/4 in

Details

Item
Finger valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Coefficient of Volume (Cv)
0.78
Valve Type
Poppet
Operating Pressure - Maximum
1 MPa
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
60 Degrees C
Body Style
Side-Ported
For Media
Air
Operating Temperature - Minimum
0 Degrees C
Valve Port Connection Gender
Male
Actuator Type
Knob
Exhaust Port Connection Gender
Male
Number of Ports
2
Standards
RoHS Compliant
Actuator Color
Gray

Description

Finger valve, Body Material Aluminum, Overall Length 73 13/16 mm, Overall Height 46 mm, Overall Width 22 mm, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.