Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finger valve, VHK, 41 mm, 48 mm

  • Mfr # VHK2A-06F-06F

  • Zoro # G515854881


product price: $11.89
/ea

Key Features

Seal Material
Buna-N
Overall Width
18 mm
Operating Temperature - Minimum
0 Degrees C
Overall Height
41 mm
For Media
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHK2A-06F-06F
Zoro #
G515854881
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
18 mm
Overall Height
41 mm
Valve Port Connection Size
6 mm
Overall Length
48 mm
Exhaust Port Connection Size
6 mm

Details

Seal Material
Buna-N
Operating Temperature - Minimum
0 Degrees C
For Media
Air
Series
VHK
Number of Ports
2
Body Style
Side-Ported
Coefficient of Volume (Cv)
0.35
Standards
RoHS Compliant
Actuator Color
Gray
Body Material
Aluminum
Valve Type
Poppet
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
1 MPa
Item
Finger valve
Actuator Type
Knob
Operating Temperature - Maximum
60 Degrees C

Description

Finger valve, Body Material Aluminum, Overall Length 48 mm, Overall Height 41 mm, Overall Width 18 mm, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.