Zoro Homepage

Fitting, Compression, PFA, LQ3

  • Mfr # LQ3-3P11-1

  • Zoro # G922441193


product price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQ3-3P11-1
Zoro #
G922441193
UPC #
-
Country of Origin
Japan

Description

Fitting, Fitting Material PFA, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series LQ3, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL, Compatible Tube Material Fluoropolymer, Fitting Connection Type Compression

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.