Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting

  • Mfr # VVQ2000-51A-N11

  • Zoro # G616267207


product price: $5.19
/ea

Key Features

System of Measurement
Imperial
For Media Type
Air, Gases
Series
VQ2000
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQ2000-51A-N11
Zoro #
G616267207
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Fitting
System of Measurement
Imperial
For Media Type
Air, Gases
Series
VQ2000
Operating Pressure - Maximum
0.7 MPa

Description

Fitting, System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.